Shop HOMEROOTS
See all product information
Create Account
42in Silver Upholstered 100% Cotton Entryway Bench
- Mfr # 389198
- Zoro # G323438969
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Upholstered
Yes
Bench Type
Entryway Bench
Upholstery Material
100% Cotton
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389198
- Zoro #
- G323438969
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Upholstery Material
- 100% Cotton
- Color
- Silver
- Nailhead Trim
- Yes
- Assembly
- Full Assembly Needed
- Seat Material
- Upholstery
- Weight Capacity
- 250 lbs
- Leg Color
- Silver
- Upholstery Color
- Ivory
- Leg Material
- Solid Wood
- Material
- Upholstery
- Style
- Transitional
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Finish
- Mirrored
Dimensions
- Overall Length
- 21 in
- Size
- 21" x 42.25" x 19"
- Width
- 42 in
- Overall Depth
- 19 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A silver monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Expertly upholstered with padding and soft 100% cotton in a solid color pattern, this bench is as comfortable as it is good looking. Expertly upholstered with padding in a soft solid color 100% cotton, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 21in H x 42.25in W x 19in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.