Shop HOMEROOTS
See all product information
Create Account
26in Brown Solid Wood Accent Cabinet With Two Doors
- Mfr # 654285
- Zoro # G623438522
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Width
21.7 in
Lacquered
No
Number of Cabinets
1
Size
11.8" x 21.7" x 25.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654285
- Zoro #
- G623438522
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 21.7 in
- Size
- 11.8" x 21.7" x 25.6
- Overall Length
- 25.6 in
- Overall Depth
- 11.8 in
Details
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Number of Cabinets
- 1
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Material
- Solid Wood
- Finish
- Natural
- Cabinet Doors
- Yes
- Color
- Brown
- Mirrored Finish
- No
- Weight Capacity
- 40 lbs
- Glass Doors
- No
- Shelves Included
- No
- Gloss Finish
- No
Description
This 26-inch brown solid wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood and features a fun retro shape with rounded edge design. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 25.60-inch h x 21.70-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.