43" Black And Brown Distressed Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 286421

  • Zoro # G622911460


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Shelf Adjustments
No
Height
42.52 in
Number of Shelf Tiers
3
Shelves
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286421
Zoro #
G622911460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
42.52 in
Width
23.62 in
Depth
11.02 in

Details

Type
Etagere
Shelf Adjustments
No
Number of Shelf Tiers
3
Shelves
Yes
Assembly
Full Assembly Needed
Frame Material
Metal
Item
Bookcases
Finish
Natural
Bookcase Orientation
Vertical
Shelf Capacity
30 lb
Color
Black, Brown
Material
Wood
Number of Pieces Included In Set
1
Number of Drawers
No
Commercial Use
No
Load Capacity (Lb.)
30 lb
Room Divider
No
Purposeful Distressing Type
Worn/Fade
Back Panel
No

Description

Super versatile, the 43-inch black and brown distressed metal and wood three tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 3 shelf tiers offer fantastic storage space. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 42.52-inch h x 23.62-inch w x 11.02-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.