43" Black and Gold Genuine Marble and Steel Double Pedestal Console Table

  • Mfr # 668882

  • Zoro # G622812415


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Overall Length
43 in
Style
Modern
Assembly
Full Assembly Needed
Overall Height
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
668882
Zoro #
G622812415
UPC #
-
Country of Origin
India

Dimensions

Overall Length
43 in
Overall Height
30.3 in
Overall Depth
13 in

Details

Shape
Oval
Style
Modern
Assembly
Full Assembly Needed
Finish
Matte
Frame Material
Steel
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Color
Black, Gold
Wheels Included
No
Hand Crafted
No
Base Type
Double Pedestal
Weight Capacity
145 lb
Surface Material
Genuine Marble
Frame Color
Black
Tabletop Color
Black, Gold
Mirror Included
No
Item
Console Tables

Description

Transform your home with our elegant and versatile 43-inch black and gold genuine marble and steel double pedestal console table. This oval top console table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The genuine marble table will add beauty to any room with its alluring and distinctive veining of the stone and golden trimmed edges. In addition to a great top, our console table has a uniquely shaped steel double pedestal base. Ideal for living rooms, bedrooms, lobbies, home offices, and lounge areas, this console table is a unique and modern chic way to accent your space. 30.30-inch h x 43.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.