Antiqued White Floral 4 Shelf Bakers Rack
- Mfr # 319715
- Zoro # G322907695
product price:Â
$
237.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319715
- Zoro #
- G322907695
- UPC #
- -
- Country of Origin
- China
Description
Increase your storage space, while embellishing your home and proving your superior fashion taste with this captivating and functional Antiqued White Floral 4 Shelf Bakers Rack. Its light and airy design is a wonderful example of vintage charm, as its antiqued white finish is complimented by flowers and leaves framed by curves and scrolls. Crafted from durable, high grade steel it has three standard shelves with a lattice pattern, which can hold up to 15 lbs each. Its finely polished corner edges will protect your floors from scratches. Additionally, its portable and easy to carry. This sturdy and durable shelving unit has an antique white finish, and it will fit in perfectly with any decor. Use it in your kitchen, to store anything from canned goods and bulk items to pots and pans, stand mixers, dishes, and bowls. 68" X 25" X 5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.