
43" Black Faux Marble And Metal With Iron Round Coffee Table
Mfr # 402144
Zoro # G422832613
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Shape
Round
Hand Crafted
No
Style
Contemporary
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402144
Zoro #
G422832613
UPC #
-
Country of Origin
China
Dimensions
Width
43 in
Height
20.25 in
Length
33 in
Details
Commercial Use
No
Shape
Round
Hand Crafted
No
Style
Contemporary
Finish
Glossy
Queen Anne Legs
No
Tabletop Material
Faux Marble
Assembled/Unassembled
Unassembled
Frame Material
Metal
Leg Type
3 Legs
Wheels Included
No
Item
Coffee Tables
Assembly Required
Full Assembly Needed
Coffee Table Type
Coffee Table
Weight Capacity
45 lb
Tabletop Color
Black
Leg Color
Black
Description
This good looking 43" black solid manufactured wood and metal free form coffee table is not only practical, but good looking and built to last. This coffee table is expertly made from high quality marble. The black coloration runs throughout this good looking metal and solid manufactured wood table. This free form table features a unique shape to give your room a visually pleasing accent. The black coloration throughout gives this piece an updated and refreshing look. It has a lovely design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 20.25" H x 43" W x 33" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.