Shop HOMEROOTS
See all product information
Create Account
43" Black Wood Lighted Mirrored Dresser
Mfr # 691688
Zoro # G522906696
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Finish
Matte
Length
55.91 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691688
- Zoro #
- G522906696
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 55.91 in
- Depth
- 15.75 in
- Width
- 43.31 in
Details
- Dresser Type
- Standard Dresser
- Dresser Orientation
- Vertical
- Finish
- Matte
- Color
- Black
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- Yes
- Commercial Use
- No
- Doors Included
- Yes
- Item
- Dressers
Description
This 43-inch black wood lighted mirrored dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. The black coloration of this piece gives it an updated, and modern edge. 55.91-inch h x 43.31-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.