Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Black And Gold Faux Crystal Bling Wood Six Drawer Dresser
- Mfr # 564687
- Zoro # G222356708
product price:Â
$
556.99
/ea
Key Features
Commercial Use
No
Depth (in)
16.5 in
Width (in)
48.35 in
Height (in)
34.1 in
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564687
- Zoro #
- G222356708
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth (in)
- 16.5 in
- Width (in)
- 48.35 in
- Height (in)
- 34.1 in
- Depth
- 16.5 in
- Width
- 48.35 in
- Length
- 34.1 in
- Size
- No
Details
- Commercial Use
- No
- Item
- Dressers
- Material
- Solid and Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Dresser Orientation
- Vertical
- Color
- Black, Gold
- Finish
- Brass
- Style
- Traditional
- Doors Included
- No
- Dresser Type
- Standard Dresser
- Dovetail Drawer Joints
- Yes
- Hutch Included
- No
- Number of Drawers
- 6
- Wood Species
- Rubberwood
Description
Enhance your room into a visually delightful and highly functional space with this 48-inch black and gold faux crystal bling wood six drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The black and gold coloration of this piece gives it an updated, and modern edge. The black and gold coloration of this piece gives it a glamorous and striking finish. 34.1-inch h x 48.35-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.