Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Brown and Black Wood and Metal H-Shape Computer Desk

  • Mfr # 568047

  • Zoro # G922370714


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21.7 in
Overall Height
29.5 in
Assembly Required
Full Assembly Needed
Color
Brown Black
Overall Width
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568047
Zoro #
G922370714
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21.7 in
Overall Height
29.5 in
Overall Width
43.3 in

Details

Item
Desk
Assembly Required
Full Assembly Needed
Color
Brown Black
Application Type
No

Description

This 43-inch brown and black wood and metal h-shape computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 43.3-inch w x 21.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.