
43" Brown And Gold Genuine Marble And Metal Round Coffee Table
Mfr # 520587
Zoro # G022354515
product price: $964.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Height
18 in
Width
43 in
Length
43 in
Tabletop Color
Gold Brown/Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520587
Zoro #
G022354515
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
43 in
Length
43 in
Details
Commercial Use
No
Item
Coffee Table
Tabletop Color
Gold Brown/Coffee
Assembly Required
No Assembly Needed
Description
This good looking 43-inch brown and gold genuine marble and metal round coffee table is sure to inspire compliments no matter where it sits. Quality construction from the gold metal base combines with brown genuine marble of the top to give this table a fresh and updated look. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 43-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.