
43" Gray and Silver Wood and Stainless Steel Round Coffee Table
Mfr # 714605
Zoro # G922832519
product price: $1,831.99
/eaKey Features
Width
43 in
Wheels Included
No
Hand Crafted
No
Height
13 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714605
Zoro #
G922832519
UPC #
-
Country of Origin
China
Dimensions
Width
43 in
Height
13 in
Length
43 in
Details
Wheels Included
No
Hand Crafted
No
Item
Coffee Tables
Style
Contemporary
Assembled/Unassembled
Unassembled
Frame Material
Stainless Steel
Tabletop Material
Manufactured Wood
Finish
Brushed
Shape
Round
Leg Type
3 Legs
Tabletop Color
Gray
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Assembly Required
Partial Assembly Needed
Leg Color
Silver
Weight Capacity
120 lb
Commercial Use
Yes
Description
This stylish 43-inch gray and silver wood and stainless steel round coffee table is sure to inspire compliments no matter where it sits. The base of this table is made from stainless steel in a silver color that creates a good looking visual contrast to the gray manufactured wood tabletop. It has an attractive design that will definitely breathe some fresh air into your interior. 13.00-inch h x 43.00-inch w x 43.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.