
43" Light Gray Solid Wood Low back Outdoor Bar Height chair with Footrest
Mfr # 490215
Zoro # G622832598
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Seat Height
30 in
Chair Seat Material
Upholstered
Chair Frame Color
Black, Gray
Chair Height
43 in
Chair Depth
23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490215
Zoro #
G622832598
UPC #
-
Country of Origin
China
Dimensions
Seat Height
30 in
Chair Height
43 in
Chair Depth
23 in
Chair Width
27 in
Details
Chair Seat Material
Upholstered
Chair Frame Color
Black, Gray
Swivel Chairs
No
Product Type
Bar Height
Commercial Use
Yes
Number of Chairs
1
Seat Style
Rectangle
Seat Back Type
Low Back
Stackable Chairs
No
Item
Outdoor Bar Chairs
Chair Seat Color
Light Gray
Includes Arms
Yes
Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Footrest Included
Yes
Style
Mid-Century
Description
Bring a trendy bar vibe to your space, with this 43-inch light gray solid wood low back outdoor bar height chair with footrest. Allow the enchanting black and gray color to leave a memorable impression and highlight your one-of-a-kind persona. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in light gray will do just that. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 43-inch H x 27-inch W x 23-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.