
43" White and Navy Blue Writing Desk With Two Drawers
Mfr # 543791
Zoro # G622346583
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21.6 in
Color
Navy Blue/White Navy
Application Type
No
Overall Width
43.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543791
Zoro #
G622346583
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.6 in
Overall Width
43.3 in
Overall Height
30 in
Details
Color
Navy Blue/White Navy
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Desk
Description
Bring this classic style 43-inch white and navy blue writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 43.3-inch W x 21.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.