Shop HOMEROOTS
See all product information
Create Account
43in Black Wooden Floating Shelf
- Mfr # 400830
- Zoro # G223440505
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Depth
10.24 in
Number of Shelves
1
Includes
1
Width
43.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400830
- Zoro #
- G223440505
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 10.24 in
- Width
- 43.31 in
Details
- Material
- Solid Wood
- Item
- Wall Mounted Shelves
- Number of Shelves
- 1
- Includes
- 1
- Color
- Black
Description
Add a touch of minimalist design combined with utility to any space in your home with this Black Wooden Floating Shelf. This shelf is made of solid wood and veneer and features a simple narrow rectangular design, that like the name implies, appears to be floating. The black finish is sleek and stylish and will be easy to adapt to your surroundings. This floating shelf is constructed in a way that makes it light weight allowing it to hang on any wall securely. You can use this shelf in your kitchen as extra storage, in your living room or bedroom as a picture shelf, or in your entryway to hold you keys, wallet, or letters. 1.97in H x 43.31in W x 10.24in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.