23in Classic White Floating Wall Shelf
- Mfr # 397787
- Zoro # G923440737
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Width
23.62 in
Includes
1
Depth
9.06 in
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397787
- Zoro #
- G923440737
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 23.62 in
- Depth
- 9.06 in
Details
- Material
- Manufactured Wood
- Item
- Wall Mounted Shelves
- Includes
- 1
- Number of Shelves
- 1
- Color
- White
Description
Spruce up your home with the Classic White Medium Floating Wall Shelf, a simple design of sheer elegance and sophistication with the ability to elevate your living area or kitchen space. Crafted from mahogany wood and MDF, the all white semi glossy piece makes a statement while also serving as a storage space for your favorite frames, books or accents. This clean-cut uncomplicated design has a crown molding on top creating a sense of depth. 4.72-inch H x 23.62-inch W x 9.06-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.