43in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719189
- Zoro # G523439896
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Height
13.78 in
Material
Solid Wood
Hutch Included
No
Color
Brown
Width
43.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719189
- Zoro #
- G523439896
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 13.78 in
- Width
- 43.31 in
- Length
- 18.9 in
Details
- Material
- Solid Wood
- Hutch Included
- No
- Color
- Brown
- Bridge Included
- No
- Finish
- Natural
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Capacity
- 57
- Wood Species
- Mango
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Make a true home theater of your room with this captivating 43-inch brown solid wood fireplace tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Ideal for tv placement and storage in your living room, bedroom or office. 18.90-inch h x 43.31-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.