Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Silver Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 389233
- Zoro # G023438535
product price:Â
$
2,960.99
/ea
Key Features
Height
21 in
Material
Solid Wood
Capacity
11
Hutch Included
No
Width
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389233
- Zoro #
- G023438535
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 21 in
- Width
- 59 in
- Length
- 19.5 in
Details
- Material
- Solid Wood
- Capacity
- 11
- Hutch Included
- No
- Item
- TV Stands
- Color
- Silver
- Bridge Included
- No
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Finish
- Chrome
Description
Practical, space saving, and good looking, this 59-inch silver solid wood cabinet enclosed storage tv stand is a versatile media storage solution. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.5-inch H x 59-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.