Shop HOMEROOTS
See all product information
Create Account
43in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718238
- Zoro # G323440368
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
Yes
Style
Mid-Century
Leg Material
Solid Wood
Material
Solid Wood
Overall Depth
13.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718238
- Zoro #
- G323440368
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.78 in
- Width
- 43.31 in
- Overall Length
- 23.62 in
Details
- Hand Crafted
- Yes
- Style
- Mid-Century
- Leg Material
- Solid Wood
- Material
- Solid Wood
- Bench Pattern
- Solid Color
- Shape
- Rectangle
- Finish
- Oak
- Color
- Brown
- Bench Type
- Entryway Bench
- Seat Material
- Solid Wood
- Leg Color
- Brown
- Upholstered
- No
- Item
- Benches
- Weight Capacity
- 44 lbs
- Assembly
- No Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23.62-inch h x 43.31-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.