47in Natural Console Accent Cabinet With Three Shelves And One Drawer
- Mfr # 488501
- Zoro # G623440020
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Console
Glass Doors
No
Number of Cabinets
2
Number of Drawers
1
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488501
- Zoro #
- G623440020
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 47 in
- Overall Depth
- 20.31 in
- Overall Length
- 35.24 in
Details
- Cabinet Design
- Console
- Glass Doors
- No
- Number of Cabinets
- 2
- Number of Drawers
- 1
- Material
- Manufactured Wood
- Lacquered
- No
- Mirrored Finish
- No
- Shelves Included
- Yes
- Finish
- Natural
- Color
- Natural
- Weight Capacity
- 60 lbs
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Gloss Finish
- No
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
Description
Add a fashionable storage option to your space with this 47-inch brown console accent cabinet with three shelves and one drawer. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade engineered wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.24-inch H x 47-inch W x 20.31-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.