Shop HOMEROOTS
See all product information
Create Account
43in Light Gray and Black Wood Console Bar Cabinet With Two Doors
- Mfr # 477719
- Zoro # G423438838
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Overall Depth
13.7 in
Gloss Finish
No
Weight Capacity
30 lbs
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477719
- Zoro #
- G423438838
- UPC #
- -
- Country of Origin
- Colombia
- Lacquered
- No
- Gloss Finish
- No
- Weight Capacity
- 30 lbs
- Number of Cabinets
- 2
- Solid Wood Frame
- No
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Color
- Beige
- Finish
- Natural
- Cabinet Type
- Bar Cabinet
- Shape
- Rectangular
- Shelves Included
- No
- Cabinet Design
- Console
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Glass Doors
- No
- Material
- Manufactured Wood
Dimensions
- Overall Depth
- 13.7 in
- Overall Length
- 43.3 in
- Width
- 31 in
Description
This stylish bar console cabinet accent is made from sturdy manufactured wood that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking bar cabinet. Featuring both wine glass and wine bottle holders, this multi-functional accent also features two horizontal drop down cabinet doors that open to reveal storage and create a serve, display, work space area. A chic light gray and black color combo and clean modern style make this piece a must have. 43.3-inch h x 31-inch w x 13.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.