31in Brown Fabric and Metal Accent Chest With Two Shelves And Six Drawers
- Mfr # 470359
- Zoro # G223438779
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Color
Dark Brown
Glass Doors
No
Number of Cabinets
1
Width
31.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470359
- Zoro #
- G223438779
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.1 in
- Overall Depth
- 11.4 in
- Overall Length
- 27.6 in
Details
- Shelves Included
- Yes
- Item
- Cabinets
- Color
- Dark Brown
- Glass Doors
- No
- Number of Cabinets
- 1
- Weight Capacity
- 40 lbs
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Lacquered
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Chest
- Finish
- Matte
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Gloss Finish
- No
- Number of Drawers
- 6
Description
This 31in brown fabric accent chest with two shelves and six drawers will be the perfect addition to your dining or living space. Equipped with 6 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 27.6in H x 31.1in W x 11.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.