Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" Black Faux Wood Grain Wide Coffee Table

  • Mfr # 520993

  • Zoro # G422351404


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Depth
23.63 in
Width
44 in
Assembly Required
Partial Assembly Needed
Application Type
No
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520993
Zoro #
G422351404
UPC #
-
Country of Origin
China

Dimensions

Depth
23.63 in
Width
44 in
Height
15 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 44-inch black mod wide coffee table. Create an inspiring atmosphere in most any room with this unique and modern black manufactured wood table. A rectangular top surface is paired with an X-base for a minimalist modern design sense. This table has a generously wide size and will make a great accent for living room, bedroom, lounge area, or office. 15-inch H x 44-inch W x 23.63-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.