Shop HOMEROOTS
See all product information
Create Account
44in Black Solid Wood Distressed Bench
- Mfr # 733251
- Zoro # G823439008
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Solid Wood
Weight Capacity
300 lbs
Bench Pattern
No Pattern and Not Solid Color
Overall Depth
20.5 in
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733251
- Zoro #
- G823439008
- UPC #
- -
- Country of Origin
- Malaysia
- Seat Material
- Solid Wood
- Weight Capacity
- 300 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- Yes
- Bench Type
- Entryway Bench
- Style
- Traditional
- Upholstered
- No
- Leg Material
- Solid Wood
- Finish
- Black
- Material
- Solid Wood
- Shape
- Rectangle
- Leg Color
- Black
- Color
- Black
- Item
- Benches
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Depth
- 20.5 in
- Overall Length
- 41 in
- Width
- 44 in
Description
Distinctive in style the 44-inch black solid wood distressed bench radiates a versatile charm. Made of high quality solid wood, the all over black coloration gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 41.00-inch h x 44.00-inch w x 20.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.