Shop HOMEROOTS
See all product information
Create Account
32in Brown Fabric and Steel Accent Chest With Two Shelves And Seven Drawers
- Mfr # 470356
- Zoro # G523438929
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.4 in
Glass Doors
No
Overall Length
30.9 in
Weight Capacity
24 lbs
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470356
- Zoro #
- G523438929
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 11.4 in
- Overall Length
- 30.9 in
- Width
- 31.5 in
Details
- Glass Doors
- No
- Weight Capacity
- 24 lbs
- Lacquered
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Color
- Brown
- Item
- Cabinets
- Shape
- Rectangular
- Cabinet Type
- Accent Chest
- Finish
- Natural
- Number of Drawers
- 7
- Solid Wood Frame
- No
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Gloss Finish
- No
Description
Add a fashionable storage option to your space with this 32in brown fabric and steel accent chest with two shelves and seven drawers. Equipped with 7 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.9in H x 31.5in W x 11.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.