44in Dark Brown Solid Wood Bench
- Mfr # 733253
- Zoro # G523438981
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Overall Depth
20.5 in
Bench Type
Entryway Bench
Material
Solid Wood
Weight Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733253
- Zoro #
- G523438981
- UPC #
- -
- Country of Origin
- Malaysia
- Assembly
- Partial Assembly Needed
- Bench Type
- Entryway Bench
- Material
- Solid Wood
- Weight Capacity
- 300 lbs
- Upholstered
- No
- Shape
- Rectangle
- Finish
- Dark Brown
- Style
- Traditional
- Leg Color
- Dark Brown
- Seat Material
- Solid Wood
- Hand Crafted
- Yes
- Color
- Dark Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Leg Material
- Solid Wood
Dimensions
- Overall Depth
- 20.5 in
- Overall Length
- 41 in
- Width
- 44 in
Description
Optimize your space and add some charm to your room with the 44-inch dark brown solid wood bench. This bench features quality construction from solid wood in an updated monotone color scheme with dark brown as the main color throughout. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 41.00-inch h x 44.00-inch w x 20.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.