45" Gold Glass And Steel Coffee Table With Shelf

  • Mfr # 520999

  • Zoro # G422359431


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Depth
20 in
Width
45 in
Assembly Required
Full Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520999
Zoro #
G422359431
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
45 in
Height
18 in

Details

Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

Give your living room, family room, or office the perfect anchor piece with this 45-inch gold glass and steel coffee table with shelf. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.