Zoro Homepage

45" Gray Futon Convertible Sleeper Loveseat and Toss Pillows

  • Mfr # 526457

  • Zoro # G322363941


product price: $386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Height
22.8 in
Application Type
No
Color
Gray
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526457
Zoro #
G322363941
UPC #
-
Country of Origin
China

Dimensions

Height
22.8 in
Depth
26.4 in
Width
44.5 in

Details

Item
Love Seat
Assembly Required
No Assembly Needed
Application Type
No
Color
Gray

Description

Add an air of fashion to your space with this fabulous 45-inch gray futon convertible sleeper loveseat and toss pillows. Add sleeping options to your space as this fabulous folding floor style loveseat opens to a lie flat position for sleeping or lounging. The included bolster shaped pillows and tufted cushions add visual interest and fine designer detailing. A great showpiece for your room, this sleek and modern space saving sofa is a must have. 22.8-inch h x 44.5-inch w x 26.4-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.