Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45in Brown And Gray Solid Wood Carved Geometric Sideboard with Two Doors
- Mfr # 488481
- Zoro # G223439400
product price:Â
$
2,754.99
/ea
Key Features
Shape
Rectangular
Door Included
Yes
Depth
20 in
Capacity
190
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488481
- Zoro #
- G223439400
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 20 in
- Width
- 45 in
- Length
- 36 in
- Size
- 45 x 20 x 36 in
Details
- Shape
- Rectangular
- Door Included
- Yes
- Capacity
- 190
- Sliding Doors
- No
- Assembly Required
- No Assembly Needed
- Style
- Modern
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Material
- Solid Wood
- Includes
- No
- Commercial Use
- No
- Glass Doors
- No
- Door Design
- Wood Scrollwork and Mirrored Glass
- Finish
- Natural
- Soft Close or Self Close Drawers
- No
- Sideboard Type
- Sideboard
- Color
- Brown, Gray
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard is crafted from solid wood, ensuring durability and an inviting appearance. Its rich brown and gray tones create a warm atmosphere that complements any decor. Featuring carved geometric detailing, it brings a unique touch to your living space. The black hardware finish adds a sleek contrast, while the included shelves provide ample storage for your essentials, making it both a functional and stylish addition to your home. 36-inch h x 45-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.