Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45in Brown Select Solids and Veneer Open shelving TV Stand
- Mfr # 404269
- Zoro # G423439170
product price:Â
$
999.99
/ea
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Color
Brown
Hutch Included
No
Finish
Matte
Wood Species
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404269
- Zoro #
- G423439170
- UPC #
- -
- Country of Origin
- Viet Nam
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Brown
- Hutch Included
- No
- Finish
- Matte
- Wood Species
- Mahogany
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Material
- Solid and Manufactured Wood
- Capacity
- 150
- Stand Type
- TV Stand
- Bridge Included
- No
Dimensions
- Length
- 40 in
- Height
- 20 in
- Width
- 45 in
Description
Make a true home theater of your room with this captivating 45-inch brown select solids and veneer open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 40-inch H x 45-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.