43in White Wood Fireplace TV Stand With Fireplace
- Mfr # 734225
- Zoro # G723438231
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Capacity
220
Assembly Required
Partial Assembly Needed
Stand Type
TV Stand
Hutch Included
No
Height
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734225
- Zoro #
- G723438231
- UPC #
- -
- Country of Origin
- China
- Capacity
- 220
- Assembly Required
- Partial Assembly Needed
- Stand Type
- TV Stand
- Item
- TV Stands
- Hutch Included
- No
- Color
- White
- Material
- Manufactured Wood
- Finish
- Glossy
- Wood Type
- MDF
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
Dimensions
- Height
- 11.81 in
- Width
- 43 in
- Length
- 30.7 in
Description
Make a true home theater of your room with this captivating 43-inch white wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 30.70-inch h x 43.00-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.