Shop HOMEROOTS
See all product information
Create Account
46" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721006
- Zoro # G522907525
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
46 in
Length
46 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721006
- Zoro #
- G522907525
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Top Wood Species
- Oak
- Commercial Use
- Yes
- Leaf Included
- No
- Weight Capacity
- 4 lb
- Style
- Modern
Dimensions
- Width
- 46 in
- Length
- 46 in
- Height
- 30 in
Description
Make a statement with the 46-inch brown solid wood pedestal base round top dining table and infuse a dash of character and personality into your space. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 46.00-inch w x 46.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.