Zoro Homepage

46" Gold Glass And Steel Coffee Table

  • Mfr # 521051

  • Zoro # G522351854


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Gold/Coffee
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521051
Zoro #
G522351854
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
46 in
Depth
20 in

Details

Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Gold/Coffee

Description

This good looking 46-inch gold glass and steel coffee table is sure to inspire compliments no matter where it sits. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.