Shop HOMEROOTS
See all product information
Create Account
46in Brown And Black Solid Wood Entryway Bench with Flip Top
- Mfr # 489213
- Zoro # G023438597
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged
Upholstered
No
Size
17" x 46" x 15"
Weight Capacity
200 lbs
Width
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489213
- Zoro #
- G023438597
- UPC #
- -
- Country of Origin
- India
- Finish
- Aged
- Upholstered
- No
- Weight Capacity
- 200 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Assembly
- No Assembly Needed
- Style
- Modern
- Item
- Benches
- Color
- Brown
- Leg Material
- Metal
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Material
- Solid Wood
- Leg Color
- Black
- Number of Pieces
- 1
- Seat Material
- Solid Wood
Dimensions
- Size
- 17" x 46" x 15"
- Width
- 46 in
- Overall Length
- 17 in
- Overall Depth
- 15 in
Description
Distinctive in style the 46in brown and black solid wood entryway bench with flip top radiates a versatile charm. The brown solid wood top of this bench is a nice contrast to the high quality, black metal of the base. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room this bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out Benches don't have to be unsightly. Increase your seating, potential storage or display space, and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17in H x 46in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.