17in White Fret Work Design Glass Door Accent Cabinet
- Mfr # 286452
- Zoro # G123438725
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Assembly
Full Assembly Needed
Lacquered
No
Overall Length
32.5 in
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286452
- Zoro #
- G123438725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32.5 in
- Overall Depth
- 11.8 in
- Width
- 17 in
Details
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Mirrored Finish
- No
- Finish
- Natural
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- No
- Color
- White
- Gloss Finish
- No
- Glass Doors
- No
Description
Beautiful style is complemented with a lot of practicality in this 17-inch white fret work design glass door accent cabinet. The beautiful fret work designed lattice over glass door makes this piece truly something special. Whether in the living room, bedroom or anywhere else in your home, this fashionable, yet compact footprint cabinet will be a ready addition to any existing furniture. It features a drawer and X-shape diamond fret work framed glass door, with wooden tapered legs adding an updated farmhouse or coastal ambience to the whole facade. 32.5-inch h x 17-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.