Shop HOMEROOTS
See all product information
Create Account
Elegant Black Lighted Curio Cabinet
- Mfr # 401663
- Zoro # G323438785
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Weight Capacity
10 lbs
Overall Depth
15.5 in
Solid Wood Frame
No
Overall Length
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401663
- Zoro #
- G323438785
- UPC #
- -
- Country of Origin
- China
- Gloss Finish
- No
- Weight Capacity
- 10 lbs
- Solid Wood Frame
- No
- Lacquered
- No
- Mirrored Finish
- Yes
- Assembly
- Full Assembly Needed
- Color
- Black
- Item
- Cabinets
- Finish
- Natural
- Cabinet Doors
- No
- Shape
- Hexagonal
- Shelves Included
- Yes
- Cabinet Design
- Corner
Dimensions
- Overall Depth
- 15.5 in
- Overall Length
- 70 in
- Width
- 21.25 in
Description
Make use of spare space with this transitional Elegant Black Lighted Curio Cabinet. The sleek painted black finish with brushed nickel door pull complements the sleek design with stylish raised legs and see through glass panels. A mirrored back and four adjustable glass shelves enhance lighting on your delicate possessions and give more visual depth. This lighted curio is sure to become a cherished piece of furniture in your home. 70in x 21.3in x 15.6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.