46in Gray and Black Fabric and Solid Wood Upholstered Bench
- Mfr # 668862
- Zoro # G923439892
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
No Pattern and Not Solid Color
Width
46 in
Leg Color
Black
Hand Crafted
No
Weight Capacity
350 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668862
- Zoro #
- G923439892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 46 in
- Overall Depth
- 18 in
- Overall Length
- 18.1 in
Details
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Color
- Black
- Hand Crafted
- No
- Weight Capacity
- 350 lbs
- Upholstered
- Yes
- Assembly
- No Assembly Needed
- Leg Material
- Solid Wood
- Finish
- Gray
- Seat Material
- Solid Wood
- Upholstery Material
- Polyester
- Material
- Solid Wood
- Upholstery Color
- Gray
- Color
- Gray
- Bench Type
- Entryway Bench
- Style
- Modern
- Nailhead Trim
- No
- Shape
- Rectangle
Description
Practicality and fashion mix together with this handy 46-inch gray and black fabric and solid wood upholstered bench. The gray solid wood top of this bench is a nice contrast to the black leg coloration of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.10-inch h x 46.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.