Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46in Yellow and White And Brown Linen Geometric Futon Convertible Sleeper Loveseat and Toss Pillows
- Mfr # 484411
- Zoro # G723439801
product price:Â
$
579.99
/ea
Key Features
Color
Brown
Assembly Required
Partial Assembly Needed
Tufted Cushions
No
Finish
Satin
Upholstery Material
100% Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484411
- Zoro #
- G723439801
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 46.4 in
- Length
- 31 in
- Depth
- 32.2 in
- Size
- 46 in
Details
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Finish
- Satin
- Upholstery Material
- 100% Linen
- Shape
- Rectangular
- Style
- Contemporary
- Number of Toss Pillows
- 2
- Hand Crafted
- No
- Item
- Love Seats
- Upholstery Pattern
- Geometric
- Upholstery Color
- Yellow, White
- Leg Material
- Solid And Manufactured Wood
- Recliner
- No
- Material
- Solid Wood
- Capacity
- 2
Description
Add an air of fashion to your space with this fabulous 46-inch yellow and white and brown linen geometric futon convertible sleeper loveseat and toss pillows. Track arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31-inch H x 46.4-inch W x 32.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.