Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in White and Black Italian Leather Power Reclining Loveseat
- Mfr # 720502
- Zoro # G723438569
product price:Â
$
5,326.99
/ea
Key Features
Size
77" L x 43" D" x 31" H
Assembly Required
Partial Assembly Needed
Shape
Rectangular
Capacity
2
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720502
- Zoro #
- G723438569
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Color
- Black
- Capacity
- 2
- Recliner
- Yes
- Style
- Transitional
- Hand Crafted
- No
- Finish
- Matte
- Leg Material
- Metal
- Upholstery Color
- White
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Item
- Love Seats
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
Dimensions
- Size
- 77" L x 43" D" x 31" H
- Length
- 31 in
- Width
- 77 in
- Depth
- 43 in
Description
Superior construction from fabulously soft and high grade leather gives this 77-inch white and black italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.