
47" Beige and Gold Italian Leather Club Chair
Mfr # 551604
Zoro # G622368868
product price:Â $2,529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Seat Color
Beige Gold
Commercial Use
No
Overall Height
40 in
Overall Depth
43 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551604
Zoro #
G622368868
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Depth
43 in
Overall Width
47 in
Details
Seat Color
Beige Gold
Commercial Use
No
Item
Accent Chair
Assembly Required
No Assembly Needed
Description
A mix of form and function, this 47-inch beige and gold Italian leather club chair will bring a good looking and usable accent to your space. This sturdy Italian leather upholstered club chair comes in a chic beige color with gold accents to give your space a modern look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tight back that comes complete with soft and comfortable cushioning. A unique flared square shape and tufted stitching detailing on the outside makes this chair unique and stylish. 40-inch h x 47-inch w x 43-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.