47" Black and White Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489892
Zoro # G522910839
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Type
Computer Desk
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489892
Zoro #
G522910839
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.75 in
Height Adjustable
No
Overall Width
47.25 in
Size
Medium
Overall Height
30 in
Details
Commercial Use
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Type
Computer Desk
Mirrored
No
Shape
Rectangular Desk
Item
Desks
Gaming Configuration
No
Assembly Required
Full Assembly Needed
Base Material
Iron
Cabinets Included
No
Finish
Matte
Color
Black, White
Material
Manufactured Wood
Style
Modern
Weight Capacity
75 lb
Reversible Orientation
No
Description
This 47-inch black and white wood and metal h-shape computer desk with two drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.