Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Black Cream and Natural Geo Stripe Cotton Blend Upholstered Bench

  • Mfr # 548256

  • Zoro # G122343099


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Commercial Use
No
Seat Color
Black Cream
Assembly Required
Partial Assembly Needed
Overall Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548256
Zoro #
G122343099
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Width
47 in
Overall Height
18 in

Details

Commercial Use
No
Item
Benche
Seat Color
Black Cream
Assembly Required
Partial Assembly Needed

Description

Optimize your space and add some charm to your room with the 47-inch black cream and natural geo stripe cotton blend upholstered bench. A natural solid wood frame is finished off with a black and cream upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding and soft cotton blend in a geometric and stripe pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.