Tamra Black Wood Chest with Drawers
- Mfr # 264-14388-ZORO
- Zoro # G523547638
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood, MDF+Chipboard(Drawer)
Size
6-Drawer
Style
Art-Deco
Width
39.4 in
Height
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14388-ZORO
- Zoro #
- G523547638
- UPC #
- 193271473304
- Country of Origin
- Malaysia
- Material
- Solid Rubber Wood, MDF+Chipboard(Drawer)
- Style
- Art-Deco
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Black
Dimensions
- Size
- 6-Drawer
- Width
- 39.4 in
- Height
- 30.7 in
- Length
- 19.7 in
Description
The sophisticated minimalism of classic design permeates every aspect of the Tamra chest. Made in Malaysia, this art-deco inspired piece is crafted from sturdy wood. Six drawers offer ample space to organize clothes and linens while reserving the tabletop as a fantastic display area. The Tamra requires assembly and features elegantly crafted metal drawer pulls that add a touch of luxe glamour to the piece. Tapered legs complete the sleek silhouette, making the Tamra chest a superb bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.