Shop HOMEROOTS
See all product information
Create Account
47" Black Wood Dining Table
Mfr # 630376
Zoro # G522907884
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
47 in
Length
30 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630376
- Zoro #
- G522907884
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 47 in
- Length
- 30 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Four Leg
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 4 lb
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Leaf Included
- No
- Table Mechanism
- Fixed
- Mirrored
- No
- Commercial Use
- No
Description
Add handsome, fashionable design to your dining space with this 47-inch black wood dining table. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top surface and the solid and manufactured wood base legs. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 47.00-inch w x 30.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.