Seven Piece Gray Dining Set with Six Chairs
- Mfr # 366215
- Zoro # G123440612
product price:Â
$
6,026.99
/ea
Key Features
Weight Capacity
6
Upholstered Chair
Yes
Length
30 in
Depth
43.5 in
Includes
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366215
- Zoro #
- G123440612
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 6
- Upholstered Chair
- Yes
- Includes
- 7
- Shape
- Rectangular
- Assembled/Unassembled
- Unassembled
- Item
- Dining Sets
- Tabletop Color
- Beige, Gray
- Tabletop Material
- Manufactured Wood
- Upholstery Material
- Faux leather
- Number of Chairs
- 6
- Arms Included
- No
- Seating Frame Material
- Manufactured Wood
- Table Base Material
- Manufactured Wood
- Top Manufactured Wood Type
- MDF
- Color
- Beige, Gray
- Bench
- No
- Leaf Included
- No
Dimensions
- Length
- 30 in
- Depth
- 43.5 in
- Width
- 98.5 in
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece gray dining set with six chairs is right for you. This rectangular table is made with a manufactured wood and wood veneer base and top surface giving it a unified and fashionable look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. The table's high gloss finish will give your room a vibrant and contemporary feel. The table not only looks great, but it also comes with a set of 6 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 98.5-inch W x 43.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.