Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Black Wood Wall Mounted Cubby Shelf

  • Mfr # 571364

  • Zoro # G022363593


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Depth
9.9 in
Width
47.2 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571364
Zoro #
G022363593
UPC #
-
Country of Origin
Colombia

Dimensions

Height
22 in
Depth
9.9 in
Width
47.2 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
Black

Description

The 47-inch black wood wall mounted cubby shelf offers a stylish and functional storage solution for your living room. Crafted from durable manufactured wood, it blends seamlessly with modern decor. This cube-style shelf provides ample space to display your favorite books, plants, or decorative items. Its sleek black finish adds a touch of sophistication while maintaining a minimalist aesthetic. By mounting it on the wall, you free up valuable floor space, making it perfect for smaller areas. This versatile shelf not only enhances organization but also serves as an eye-catching focal point in any room. Elevate your home’s design with this practical and chic addition to your interior space. 22-inch h x 47.2-inch w x 9.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.