47" Bone Wood Ornate Carved Scrollwork Electric Free Standing Fireplace With Mantle

  • Mfr # 574008

  • Zoro # G722374417


product price: $3,059.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
41 in
Depth
16 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574008
Zoro #
G722374417
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
41 in
Depth
16 in
Width
47 in

Description

The 47-inch bone electric wood free standing fireplace combines style and functionality for a cozy atmosphere. Crafted from high-quality manufactured wood, this fireplace features a beautifully carved and detailed mantle and claw feet that showcases an antiqued bone finish that complements various decor styles. The electric feature provides the warmth of a fire without the hassle of logs or ashes, ensuring a clean and safe experience. Enjoy the ambiance and comfort it brings, perfect for family gatherings or quiet nights in. With its elegant appearance and practical functionality, this fireplace is sure to impress guests and create lasting memories in your home. 41-inch h x 47-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.