47" Brown and Black Melamine Veneer And Wood Coffee Table With Drawer And Shelf

  • Mfr # 490586

  • Zoro # G122832760


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Length
23 in
Hand Crafted
No
Height
17 in
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490586
Zoro #
G122832760
UPC #
-
Country of Origin
China

Dimensions

Length
23 in
Height
17 in
Width
47 in

Details

Assembled/Unassembled
Unassembled
Hand Crafted
No
Leg Type
4 Legs
Style
Rustic
Finish
Natural
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown, Black
Shape
Rectangular
Leg Color
Brown, Black
Weight Capacity
100 lb
Tabletop Material
Melamine Veneer
Coffee Table Type
Coffee Table
Item
Coffee Tables
Wheels Included
No
Frame Material
Manufactured Wood
Commercial Use
Yes
Queen Anne Legs
No

Description

Give your living room, family room, or office the perfect anchor piece with this 47-inch brown and black melamine veneer and wood coffee table with drawer and shelf. A solid brown and black manufactured wood frame is finished off with a matching brown and black melamine veneer top, giving this table a chic monotone look. A brown and black manufactured wood frame is finished off with a brown and black melamine veneer top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 47-inch w x 23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.