
47" Brown and Black Wood and Metal Cross Leg Base Dining Table
Mfr # 602332
Zoro # G522360979
product price:Â $979.99
/eaKey Features
Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Height
29.5 in
Length
31.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602332
Zoro #
G522360979
UPC #
-
Country of Origin
China
Dimensions
Height
29.5 in
Length
31.5 in
Width
47.2 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Tables
Tabletop Color
Brown
Commercial Use
No
Frame Material
Metal
Leg Type
Cross Leg
Weight Capacity
6 lb
Style
Rustic
Leg Color
Black
Purposeful Distressing Type
Wood Scoring & Rub Through
Assembled/Unassembled
Unassembled
Frame Color
Brown
Shape
Rectangular
Tabletop Material
Manufactured Wood
Leaf Included
No
Table Mechanism
Fixed
Description
Enjoy making memories around this gorgeous 47-inch brown and black solid wood and metal cross leg base dining table. Quality construction from the black metal base combines with multi-tonal brown manufactured wood of the top to give this table a fresh and updated two-tone look. The purposefully distressed finish gives this table an authentically rustic feel. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch h x 47.2-inch w x 31.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.