
47" Brown and Black Wood and Metal Distressed Sled Console Table With Shelf
Mfr # 489744
Zoro # G022812329
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawers
No
Color
Black, Brown
Assembly
Full Assembly Needed
Number of Shelves Included
1
Surface Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489744
Zoro #
G022812329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size (Width x Height x Depth)
47.25"L x 12"W x 32"H
Overall Length
47.25 in
Overall Height
32 in
Overall Depth
12 in
Details
Soft Close or Self Close Drawers
No
Color
Black, Brown
Assembly
Full Assembly Needed
Number of Shelves Included
1
Surface Material
Manufactured Wood
Mirror Included
No
Frame Color
Black
Hand Crafted
No
Frame Material
Metal
Purposeful Distressing Type
Wood Scoring & Rub Through
Shape
Rectangular
Style
Rustic
Base Type
Sled
Wheels Included
No
Tabletop Color
Brown
Finish
Natural
Commercial Use
No
Item
Console Tables
Description
Don't settle for a boring entryway, upgrade your home with our 47-inch brown and black wood and metal distressed sled console table with shelf today. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This table has a top made with brown manufactured wood with a wood look, wood grain finish that is known for durability and easy maintenance. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 32-inch h x 47.25-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.