Shop HOMEROOTS
See all product information
Create Account
Lacquered Finish White Storage with Side Wood Handles - Red Rim
Mfr # 487945
Zoro # G622906602
product price:Â $31.79
/eaKey Features
Shape
Rectangle
Overall Depth
5-3/4 in
Overall Length
5-3/4 in
Overall Height
5 in
Weight Capacity
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487945
- Zoro #
- G622906602
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5-3/4 in
- Overall Length
- 5-3/4 in
- Overall Height
- 5 in
Details
- Shape
- Rectangle
- Weight Capacity
- 1 lb
- Frame Material
- Metal
- Assembly
- No Assembly Needed
- Includes
- 1 Piece; Organizer: 5.75" x 5.75" x 3.5"
- Holiday / Occasion
- No Holiday
- Lid Included
- No
- Style
- Cottage
- Color
- White
- Handles Included
- Yes
- Item
- Organizers
- Type
- Additional Accessory
- Features
- Stackable
- Commercial Use
- Yes
- Drawers
- No
Description
Elevate your space with this cottage-style lacquered finish white storage featuring charming side wood handles and a striking red rim, perfect for adding a touch of elegance to your decor. Crafted from durable metal, this rectangle-shaped organizer provides a stylish solution for keeping your essentials in place. The set includes an organizer measuring 5.75-inch x 5.75-inch x 3.5-inch, offering ample space for various items without compromising on style. Ideal as an additional accessory, this piece effortlessly combines functionality with a chic design aesthetic, making it a versatile addition to any room in your home. 5-inch H x 5.75-inch W x 5.75-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.